Apply to be a TradeMaster!
Main product image of Condenser Fan/Heat Pump - 1-1/2 HP, 850 RPM, 3 PH, (208-230/460V)
Magnifying glass
Hover image to zoom

Condenser Fan/Heat Pump - 1-1/2 HP, 850 RPM, 3 PH, (208-230/460V)

SKU:
X531
Rating:
(0)
Q&A:
(0)
Condenser Fan/Heat Pump - 1-1/2 HP, 850 RPM, 3 PH, (208-230/460V)
Magnifying glass
Hover image to zoom
$899.33 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V, 208-230/460v
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
7 Amps

Description

–
Features:
  • Continuous duty, air over
  • Shaft slinger
  • Hubs on both ends will accept resilient base kits
  • Flat and keyway on shaft
  • 70°C ambient
  • Enclosed shaft end bracket, vented frame
  • Automatic reset thermal protector
  • Nameplate 60/50 hertz 190/380 volts, at next lower HP
  • Double sealed ball bearings
  • Threaded lead exit
  • Patented VCD - Voltage Change Device
  • UL Recognized and CSA Certified

Specifications
  • H.P. 1-1/2
  • Amps 7.0-7.0/3.5
  • RPM 850
  • Enclosure Open
  • F/L Inductive Amps 7.0-7.0/3.5
  • Mounting Shaft up or horizontal
  • Frame 56Z
  • Phase 3
  • Hertz 60
  • Shaft Dimension (In.) 5/8 x 5
  • Length Less Shaft (In.) 11.68
  • Type Three Phase
  • Voltage 208 - 230/460
  • Weight (lbs.) 47

Specs

–
Amperage:

7

RPM:

850

Horse Power:

1-1/2

Voltage:

460v

230V

208-230/460v

Phase:

3

Mount:

Resilient Base

Bearings:

Ball

Frame:

56HZ

Rotation:

Reversible

Enclosure Type:

Open Air Over

Motor:

Squirrel Cage Induction Run

Poles:

8

Duty:

Continuous

Speeds:

1

Insulation Class:

H

Max Ambient Temp (°F):

158°F

Motor Orientation:

Horizontal

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy