Apply to be a TradeMaster!
30° Swing Silver Spring and LDS Hanger (175 lbs Capacity)

30° Swing Silver Spring and LDS Hanger (175 lbs Capacity)

SKU:
30N-X-175
Rating:
(0)
Q&A:
(0)
30° Swing Silver Spring and LDS Hanger (175 lbs Capacity)
$52.30 each
In Stock
In Stock
Get 47 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

30° Swing Silver Spring and LDS Hanger (175 lbs Capacity)


 Product Features

  • Rated Capacity (lbs): 175
  • Rated Deflection: 1.20"
  • Spring Constant (lbs): 175
  • Average LDS Deflection (in): 0.20
  • Spring Color: Silver


**Image may not be exact representation of product.**

Specs

–
Product Type:

Hangers

Capacity (lbs):

175 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy