Apply to be a TradeMaster!
Main product image of 30° Swing Brown Spring and LDS Hanger (23 lbs Capacity)
Magnifying glass
Hover image to zoom

30° Swing Brown Spring and LDS Hanger (23 lbs Capacity)

SKU:
30N-X-23
Rating:
(0)
Q&A:
(1)
30° Swing Brown Spring and LDS Hanger (23 lbs Capacity)
Magnifying glass
Hover image to zoom
$45.08 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
30° Swing Brown Spring and LDS Hanger (23 lbs Capacity)

Product Features:
  • Rated Capacity (lbs): 23
  • Rated Deflection: 1.50"
  • Spring Constant (lbs): 18
  • Average LDS Deflection (in): 0.20
  • Color: Brown

Specs

–
Color:

Brown

Product Type:

Hangers

Capacity (lbs):

23 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what size is the threaded rod (the hole size)? 3/8" or 1/2"

Asked by Omar 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Omar! The maximum rod diameter for the 30N-X-23 is 3/8”.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy