Apply to be a TradeMaster!
Main product image of 30° Swing Red Spring and LDS Hanger (33 lbs Capacity)
Magnifying glass
Hover image to zoom

30° Swing Red Spring and LDS Hanger (33 lbs Capacity)

SKU:
30N-X-33
Rating:
(0)
Q&A:
(0)
30° Swing Red Spring and LDS Hanger (33 lbs Capacity)
Magnifying glass
Hover image to zoom
$44.23 each
In Stock
In Stock
Get 56 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
30° Swing Red Spring and LDS Hanger (33 lbs Capacity)

Product Features:
  • Rated Capacity (lbs): 33
  • Rated Deflection: 1.30"
  • Spring Constant (lbs): 30
  • Average LDS Deflection (in): 0.20
  • Color: Red

**Image may not be exact representation of product.**

Specs

–
Color:

Red

Product Type:

Hangers

Capacity (lbs):

33 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy