Apply to be a TradeMaster!
1" Deflection Spring Floor Mount Vibration Isolator (125 lbs Capacity)

1" Deflection Spring Floor Mount Vibration Isolator (125 lbs Capacity)

SKU:
C-A-125
Rating:
(0)
Q&A:
(0)
1" Deflection Spring Floor Mount Vibration Isolator (125 lbs Capacity)
$102.64 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–

1" Deflection Spring Floor Mount Vibration Isolator (125 lbs Capacity)


 Product Features 

  • Rated Capacity (lbs): 125
  • Rated Deflection: 1.33"
  • Spring Constant (lbs/in): 94
  • Spring Color: Brown


**Image may not be exact representation of product.**

Specs

–
Color:

Blue

Product Type:

Mounting Part

Capacity (lbs):

125 Ibs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy