Apply to be a TradeMaster!
Main product image of 1" Deflection Spring Floor Mount Vibration Isolator (280 lbs Capacity)
Magnifying glass
Hover image to zoom

1" Deflection Spring Floor Mount Vibration Isolator (280 lbs Capacity)

SKU:
C-B-280
Rating:
(0)
Q&A:
(0)
1" Deflection Spring Floor Mount Vibration Isolator (280 lbs Capacity)
Magnifying glass
Hover image to zoom
C-B-280 has been discontinued
Discontinued August 20, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
Green

Description

–
The Green Ductile Iron Housed Spring Floor Mount Vibration Isolator (280 lbs Capacity)

Product Features
  • Rated Capacity (lbs): 280
  • Rated Deflection: 1.60"
  • Spring Constant (lbs/in): 174
  • Spring Color: Green

**Image may not be exact representation of product.**

Specs

–
Color:

Green

Product Type:

Mounting Part

Capacity (lbs):

280 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm