Apply to be a TradeMaster!
Main product image of Double Deflection Neoprene Mount Vibration Isolator (60-125 lbs Capacity)
Magnifying glass
Hover image to zoom

Double Deflection Neoprene Mount Vibration Isolator (60-125 lbs Capacity)

SKU:
ND-A-RED
Rating:
(1)
Q&A:
(0)
Double Deflection Neoprene Mount Vibration Isolator (60-125 lbs Capacity)
Magnifying glass
Hover image to zoom
$23.42 each
In Stock
In Stock
Get 18 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
The Red Neoprene Double Deflection Floor Mount Vibration Isolator (60-125 lbs Capacity)

Product Features
  • Rated Capacity Range (lbs): 60-125
  • Max. Rated Deflection: 0.35"
  • Duro-meter: 50
  • Color: Red

Specs

–
Color:

Red

Product Type:

Mounting Part

Capacity (lbs):

60-125 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quieted my compressor

Bolted these to the garage floor then to a stationary compressor. Quieter and doesn't slowly walk around on the floor anymore.
BCU
South Jordan, Utah
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy