Apply to be a TradeMaster!
Main product image of Double Deflection Neoprene Mount Vibration Isolator (75-150 lbs Capacity)
Magnifying glass
Hover image to zoom

Double Deflection Neoprene Mount Vibration Isolator (75-150 lbs Capacity)

SKU:
ND-B-GREEN
Rating:
(0)
Q&A:
(0)
Double Deflection Neoprene Mount Vibration Isolator (75-150 lbs Capacity)
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
The Green Neoprene Double Deflection Floor Mount Vibration Isolator (75-150 lbs Capacity)

Product Features
  • Rated Capacity Range (lbs): 75-150
  • Max. Rated Deflection: 0.40"
  • Duro-meter: 40
  • Color: Green

**Image may not be exact representation of product.**

Specs

–
Capacity (lbs):

75-150 lbs

Color:

Green

Product Type:

Mounting Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy