The Day Savers – A National Tradesmen Day Contest
Main product image of Double Deflection Neoprene Mount Vibration Isolator (140-260 lbs Capacity)
Magnifying glass
Hover image to zoom

Double Deflection Neoprene Mount Vibration Isolator (140-260 lbs Capacity)

SKU:
ND-C-GREEN
Rating:
(0)
Q&A:
(0)
Double Deflection Neoprene Mount Vibration Isolator (140-260 lbs Capacity)
Magnifying glass
Hover image to zoom
$53.60 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Green

Description

The Green Neoprene Double Deflection Floor Mount Vibration Isolator (140-260 lbs Capacity) Product Features
  • Rated Capacity Range (lbs): 140-260
  • Max. Rated Deflection: 0.50"
  • Duro-meter: 40
  • Color: Green

**Image may not be exact representation of product.**

Specs

Color:

Green

Product Type:

Mounting Part

Capacity (lbs):

140-260 lbs

Contact

+
Help Face

Questions?

Our Customer Support will be opening late today. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy