Apply to be a TradeMaster!
Main product image of Deflection Restrained Seismic Spring Mounts (150 lbs Capacity)
Magnifying glass
Hover image to zoom

Deflection Restrained Seismic Spring Mounts (150 lbs Capacity)

SKU:
SLRSO-B-150
Rating:
(0)
Q&A:
(0)
Deflection Restrained Seismic Spring Mounts (150 lbs Capacity)
Magnifying glass
Hover image to zoom
$428.05 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange

Description

–
Deflection Restrained Seismic Spring Mounts (150 lbs Capacity)

Features:
  • Rated Capacity (lbs): 150
  • Rated Deflection: 1"
  • Mount Constant (lbs): 75
  • Color: Orange

**Image may not be exact representation of product.**

Specs

–
Color:

Orange

Product Type:

Mounting Part

Capacity (lbs):

150 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy