Apply to be a TradeMaster!
2" Deflection Restrained Spring Mount Vibration Isolator w/ Internal Adjustment (210 lbs Capacity)

2" Deflection Restrained Spring Mount Vibration Isolator w/ Internal Adjustment (210 lbs Capacity)

SKU:
SLRSO-B2-210
Rating:
(0)
Q&A:
(0)
2" Deflection Restrained Spring Mount Vibration Isolator w/ Internal Adjustment (210 lbs Capacity)
$438.09 each
Out of Stock
Out of Stock
Get it Mon, Nov 9 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver

Description

–

 Product Features

  • Rated Capacity (lbs): 210
  • Rated Deflection: 2"
  • Spring Constant (lbs/in): 99


Specs

–
Product Type:

Mounting Part

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy