Apply to be a TradeMaster!
Main product image of Closed to 5-3/4" Square 35 Year Master Flash for Metal Roofs, Model #3 (Black EPDM)
Magnifying glass
Hover image to zoom

Closed to 5-3/4" Square 35 Year Master Flash for Metal Roofs, Model #3 (Black EPDM)

SKU:
ICC-SQ301BX
Rating:
(0)
Q&A:
(0)
Closed to 5-3/4" Square 35 Year Master Flash for Metal Roofs, Model #3 (Black EPDM)
Magnifying glass
Hover image to zoom
$18.75 each
In Stock
In Stock
Get 10 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Height (Inches)
5-3/4" Height
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
35 Year Limited Warranty

Description

–
Closed to 5-3/4" Square 35 Year Master Flash for Metal Roofs, Model #3 (Black EPDM)

Product Features
  • The 35 Year Master Flash is designed for the Metal Roofing Industry.
  • This flashing made of black EPDM is the only flashing with the Florida and California International Building code, International Residential code and with a 35-year warranty.

Specs

–
Product Type:

Roof Flashing

Model:

#3

Pipe Size:

Closed to 5-3/4"

Shape:

Square

Base Diameter (Inches):

8"

Top Opening Diameter (Inches):

Closed

Height (Inches):

5-3/4"

Color:

Black

Material:

EPDM

Warranty:

35 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy