Apply to be a TradeMaster!
Main product image of End Cap Master Flash for Metal & Standing Seam Roofs, Model #2 (Dark Gray EPDM)
Magnifying glass
Hover image to zoom

End Cap Master Flash for Metal & Standing Seam Roofs, Model #2 (Dark Gray EPDM)

SKU:
MC201NG
Rating:
(0)
Q&A:
(0)
End Cap Master Flash for Metal & Standing Seam Roofs, Model #2 (Dark Gray EPDM)
Magnifying glass
Hover image to zoom
$23.72 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
5-3/4" Width
Product Highlight: Length (Inches)
7-1/4" Length
Product Highlight: Height (Inches)
3.25" Height
Product Highlight: Color
Dark Gray
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
End Cap Master Flash for Metal & Standing Seam Roofs, Model #2 (Dark Gray EPDM)

Product Features
  • Standing seam roof end cap flashing
  • Applications: Skylights • Metal Curbs • Ridge Applications • Job Site Retrofit Base
  • Allows side wall of the end cap to form on roof panels
  • Base allows application at both terminating points of the sheeting or roofing material
  • The expansion feature accommodates all seam heights. Allows side wall of the end cap to form on roof panels.

Specs

–
Product Type:

End Cap

Model:

#2

Width (Inches):

5-3/4"

Length (Inches):

7-1/4"

Height (Inches):

3.25"

Color:

Dark Gray

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy