Apply to be a TradeMaster!
Main product image of 5/8" to 4" Square Multi-Flash Master Flash w/ Retrofit Option for Metal Roofs, Model #2 (Black EPDM)
Magnifying glass
Hover image to zoom

5/8" to 4" Square Multi-Flash Master Flash w/ Retrofit Option for Metal Roofs, Model #2 (Black EPDM)

SKU:
MF201BA-G
Rating:
(5)
Q&A:
(0)
5/8" to 4" Square Multi-Flash Master Flash w/ Retrofit Option for Metal Roofs, Model #2 (Black EPDM)
Magnifying glass
Hover image to zoom
$13.79 each
In Stock
In Stock
Get 16 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Height (Inches)
2.75" Height
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
5/8" to 4" Square Multi-Flash Master Flash w/ Retrofit Option for Metal Roofs, Model #2 (Black EPDM)

Product Features
  • Two Flashings in One: Can be used as both a Standard flashing or a Retrofit flashing
  • Standard Pipe Size: 5/8" to 4"
  • Retrofit Pipe Size: 1-1/8" to 3-7/8"
  • Weather Protection: Made of black EPDM Rubber, these flashings are compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light.
  • Cut lines clearly marked to allow for easy installation for multiple pipe sizes.
  • A flexible aluminum base allows the flashing to conform to any panel configuration and most roof pitches regardless of pipe location.
  • The No-hassle Stainless steel gripper included.

Specs

–
Product Type:

Roof Flashing

Model:

#2

Pipe Size:

1-1/8" to 3-7/8"

5/8" to 4"

Shape:

Square

Base Diameter (Inches):

6"

Top Opening Diameter (Inches):

5/8"

Height (Inches):

2.75"

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Company

I bought the split seal for the electrical weatherhead which was very well constructed and easy to use, saving lots if problems to install.
Hot Rod
Alabama
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for weatherhead flashing

Replacement for damage electrical weatherhead flashing.
Hot Rod
Alabama
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice

Form fit and function is excellent. Super easy install. Oughta last a lifetime.
Stephe
Nairobi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

The retrofit option permits this to be used on the incoming powerline conduit and when clamped shut with the included clamp strip provides a good tight seal.
CJ
Bayard, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

It was the perfect fix to seal up existing electric service into a pole barn.
Mike
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy