Apply to be a TradeMaster!
Main product image of Closed to 5" Multi-Flash Square Vent Master Flash w/ Retrofit Option for Metal Roofs, Model #1 (Black EPDM)
Magnifying glass
Hover image to zoom

Closed to 5" Multi-Flash Square Vent Master Flash w/ Retrofit Option for Metal Roofs, Model #1 (Black EPDM)

SKU:
MFSQ101BA
Rating:
(0)
Q&A:
(0)
Closed to 5" Multi-Flash Square Vent Master Flash w/ Retrofit Option for Metal Roofs, Model #1 (Black EPDM)
Magnifying glass
Hover image to zoom
$25.41 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
Closed to 5" Multi-Flash Square Vent Master Flash w/ Retrofit Option, Model #1 (Black EPDM)

Product Features
  • Specially designed for standard or retrofit square vent applications for metal roofs.
  • Made of EPDM rubber
  • Flexible aluminum base allows the flashing to conform to any panel configuration
Product Specifications
  • Standard pipe range: Closed to 5"
  • Retrofit pipe range: 7/8" - 4-1/2"

Specs

–
Product Type:

Roof Flashing

Model:

#1

Pipe Size:

Closed to 5"

Shape:

Square

Base Diameter (Inches):

8"

Top Opening Diameter (Inches):

2-1/2"

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy