Apply to be a TradeMaster!
Main product image of Closed to 10" Multi-Flash Square Vent Master Flash w/ Retrofit Option for Metal Roofs, Model #2 (Black EPDM)
Magnifying glass
Hover image to zoom

Closed to 10" Multi-Flash Square Vent Master Flash w/ Retrofit Option for Metal Roofs, Model #2 (Black EPDM)

SKU:
MFSQ201BA
Rating:
(0)
Q&A:
(0)
Closed to 10" Multi-Flash Square Vent Master Flash w/ Retrofit Option for Metal Roofs, Model #2 (Black EPDM)
Magnifying glass
Hover image to zoom
$53.68 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
Closed to 10" Multi-Flash Square Vent Master Flash w/ Retrofit Option for Metal Roofs, Model #2 (Black EPDM)

Product Features
  • Specially designed for standard or retrofit square vent applications for metal roofs.
  • Made of EPDM rubber
  • Flexible aluminum base allows the flashing to conform to any panel configuration
Product Specifications
  • Standard pipe range: Closed to 10"
  • Retrofit pipe range: 7/8" - 10"

Specs

–
Product Type:

Roof Flashing

Model:

#2

Pipe Size:

7/8" to 10"

Closed to 10"

Shape:

Square

Base Diameter (Inches):

14-1/4"

Top Opening Diameter (Inches):

Closed

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy