Apply to be a TradeMaster!
Main product image of Closed to 1-7/8" Round Universal Master Flash for Metal Roofs, Model #1 (Gray EPDM))
Magnifying glass
Hover image to zoom

Closed to 1-7/8" Round Universal Master Flash for Metal Roofs, Model #1 (Gray EPDM))

SKU:
RD101GG
Rating:
(0)
Q&A:
(0)
Closed to 1-7/8" Round Universal Master Flash for Metal Roofs, Model #1 (Gray EPDM))
Magnifying glass
Hover image to zoom
$9.71 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.25" Height
Product Highlight: Color
Gray
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
Note: The item's color is gray and is not depicted in the image.

This universal flashing has been designed to fit virtually all panel configurations. Sleeve flexibility absorbs vibration and pipe movement caused by expansion/contraction. Easy on-site customization can accommodate all normal installations.

Product Features
  • Ozone and UV Protection: Flashings are made of High Temp Silicone and are designed for maximum resistance to all weather conditions.
  • Adaptable Base: The base is designed to mold to most panel configurations and roof pitches regardless of pipe location.
  • On-Site Customization: Pipe diameters can be seen clearly for proper fitting.

Specs

–
Product Type:

Roof Flashing

Model:

#1

Pipe Size:

Closed to 1-7/8"

Shape:

Round

Base Diameter (Inches):

4-3/4"

Top Opening Diameter (Inches):

Closed

Height (Inches):

3.25"

Color:

Gray

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy