Apply to be a TradeMaster!
Main product image of 7" to 13" Round Universal Master Flash for Metal Roofs, Model #8 (Red High Temperature Silicone)
Magnifying glass
Hover image to zoom

7" to 13" Round Universal Master Flash for Metal Roofs, Model #8 (Red High Temperature Silicone)

SKU:
RD802RA
Rating:
(0)
Q&A:
(0)
7" to 13" Round Universal Master Flash for Metal Roofs, Model #8 (Red High Temperature Silicone)
Magnifying glass
Hover image to zoom
$139.06 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
6-1/2" Height
Product Highlight: Color
Red
Product Highlight: Material
Silicone
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
Note: The item's color is red and is not depicted in the image.

7" to 13" Round Universal Master Flash for Metal Roofs, Model #8 (Red High Temperature Silicone)

This universal flashing has been designed to fit virtually all panel configurations. Sleeve flexibility absorbs vibration and pipe movement caused by expansion/contraction. Easy on-site customization can accommodate all normal installations.

Product Features
  • Ozone and UV Protection: Flashings are made of EPDM are designed for maximum resistance to all weather conditions.
  • Adaptable Base: The base is designed to mold to most panel configurations and roof pitches regardless of pipe location.
  • On-Site Customization: Pipe diameters can be seen clearly for proper fitting.

Specs

–
Product Type:

Roof Flashing

Model:

#8

Pipe Size:

7" to 13"

Shape:

Round

Base Diameter (Inches):

16-1/2"

Top Opening Diameter (Inches):

7"

Height (Inches):

6-1/2"

Color:

Red

Material:

Silicone

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy