Apply to be a TradeMaster!
Main product image of 7/8" to 2-1/2" Round Universal Retrofit Master Flash for Metal Roofs, Model #1 (Dark Gray EPDM)
Magnifying glass
Hover image to zoom

7/8" to 2-1/2" Round Universal Retrofit Master Flash for Metal Roofs, Model #1 (Dark Gray EPDM)

SKU:
RF101NG-RD
Rating:
(0)
Q&A:
(0)
7/8" to 2-1/2" Round Universal Retrofit Master Flash for Metal Roofs, Model #1 (Dark Gray EPDM)
Magnifying glass
Hover image to zoom
$25.53 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Color
Dark Gray
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
Note: The item's color is dark gray and is not depicted in the image.

7/8" to 2-1/2" Round Universal Retrofit Master Flash for Metal Roofs, Model #1 (Dark Gray EPDM)

Product Features
  • Weather Resistance: Designed to withstand the damaging effects of ultra violet light and ozone.
  • Base Flexibility: Designed to conform to most panel configurations and roof pitches regardless of pipe location.
  • Modification Made Simple: Easy to see pipe diameters make for painless on-site customization.

Specs

–
Product Type:

Roof Flashing

Model:

#1

Pipe Size:

7/8" to 2-1/2"

Shape:

Round

Base Diameter (Inches):

6-1/4"

Top Opening Diameter (Inches):

7/8"

Color:

Dark Gray

Material:

EPDM

Warranty:

20 Year (Limited)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy