Apply to be a TradeMaster!
Main product image of Closed to 3-1/4" Rectangular Mini Residential Master Flash, Model Mini - Pack of 10 (Black EPDM)
Magnifying glass
Hover image to zoom

Closed to 3-1/4" Rectangular Mini Residential Master Flash, Model Mini - Pack of 10 (Black EPDM)

SKU:
RS051BA
Rating:
(0)
Q&A:
(0)
Closed to 3-1/4" Rectangular Mini Residential Master Flash, Model Mini - Pack of 10 (Black EPDM)
Magnifying glass
Hover image to zoom
$291.48 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
Closed to 3-1/4" Rectangular Mini Residential Master Flash, Model Mini (Black EPDM)

Product Features
  • A "C20" ASTM additional requirement was added to assure conformance to the most stringent ozone/weathering specifications available.
  • The addition of fire retarding agents milled directly into the rubber compound creates a self-extinguishing feature which enables it to be used with type "B" vents. Listed with IAPMO certification No 3121
  • The built-in 20-Degree pitch allows adaptability to almost any roof pitch including 45-Degrees The pull tab design and easy smooth tear grooving is intended to eliminate razor knives and allow for a circular hole Easily used on Shingles, Tiles and other residential roofing.
  • Marked with dimensions to allow for easy sizing to fit each individual application. The aluminum panel allows the pipe boot flashing to conform to any panel configuration and/or roof pitch.

Specs

–
Shape:

Rectangular

Product Type:

Roof Flashing

Model:

Mini

Pipe Size:

Closed to 3-1/4"

Base Diameter (Inches):

16" x 19-1/4"

Top Opening Diameter (Inches):

Closed

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy