Apply to be a TradeMaster!
Main product image of 2-3/4" to 8" Rectangular Standard Residential Master Flash, Model #1 (Black EPDM)
Magnifying glass
Hover image to zoom

2-3/4" to 8" Rectangular Standard Residential Master Flash, Model #1 (Black EPDM)

SKU:
RS101BA
Rating:
(1)
Q&A:
(0)
2-3/4" to 8" Rectangular Standard Residential Master Flash, Model #1 (Black EPDM)
Magnifying glass
Hover image to zoom
$36.56 each
In Stock
In Stock
Get 51 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
2-3/4" to 8" Rectangular Standard Residential Master Flash, Model #1 (Black EPDM)

Product Features
  • A "C20" ASTM additional requirement was added to assure conformance to the most stringent ozone/weathering specifications available.
  • The addition of fire retarding agents milled directly into the rubber compound creates a self-extinguishing feature which enables it to be used with type “B” vents. Listed with IAPMO certification No 3121
  • The built-in 20° pitch allows adaptability to almost any roof pitch including 45° The pull tab design and easy smooth tear grooving is intended to eliminate razor knives and allow for a circular hole Easily used on Shingles, Tiles and other residential roofing.
  • Marked with dimensions to allow for easy sizing to fit each individual application. The aluminum panel allows the pipe boot flashing to conform to any panel configuration and/or roof pitch.

Specs

–
Product Type:

Roof Flashing

Model:

#1

Pipe Size:

2-3/4" to 8"

Shape:

Rectangle

Base Diameter (Inches):

20" x 24"

Top Opening Diameter (Inches):

2-3/4"

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Flashing for Cast Iorn and Clay Stack Pipes

Large heavy flashing for stand pipes, vent pipes and stacks. I used it on several cast iorn stacks that did not require replacement on an older structure. The design does allow you to cut back to intermediate sizes (4-1/2" OD) and still seal tight. The metal was a heavy guage maleable wide flange, bridged well over the deck board gaps in an older roof allowing for a secure nailing.
Ionicblaster07
Northeast Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy