Apply to be a TradeMaster!
Main product image of 7" to 11-1/2" Rectangular Standard Residential Master Flash, Model #2 (Black EPDM)
Magnifying glass
Hover image to zoom

7" to 11-1/2" Rectangular Standard Residential Master Flash, Model #2 (Black EPDM)

SKU:
RS201BA
Rating:
(0)
Q&A:
(0)
7" to 11-1/2" Rectangular Standard Residential Master Flash, Model #2 (Black EPDM)
Magnifying glass
Hover image to zoom
RS201BA has been discontinued
Discontinued June 9, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
7" to 11-1/2" Rectangular Standard Residential Master Flash, Model #2 (Black EPDM)

Product Features
  • A "C20" ASTM additional requirement was added to assure conformance to the most stringent ozone/weathering specifications available.
  • The addition of fire retarding agents milled directly into the rubber compound creates a self-extinguishing feature which enables it to be used with type “B” vents. Listed with IAPMO certification No 3121
  • The built-in 20° pitch allows adaptability to almost any roof pitch including 45° The pull tab design and easy smooth tear grooving is intended to eliminate razor knives and allow for a circular hole Easily used on Shingles, Tiles and other residential roofing.
  • Marked with dimensions to allow for easy sizing to fit each individual application. The aluminum panel allows the pipe boot flashing to conform to any panel configuration and/or roof pitch.

Specs

–
Product Type:

Roof Flashing

Model:

#2

Pipe Size:

7" to 11-1/2"

Shape:

Rectangle

Base Diameter (Inches):

26" x 30"

Top Opening Diameter (Inches):

7"

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm