Apply to be a TradeMaster!
Main product image of Closed to 1" Square Mini Standard Master Flash for Solar & Electric Applications, Model Mini (Black EPDM)
Magnifying glass
Hover image to zoom

Closed to 1" Square Mini Standard Master Flash for Solar & Electric Applications, Model Mini (Black EPDM)

SKU:
SQ051BA
Rating:
(1)
Q&A:
(0)
Closed to 1" Square Mini Standard Master Flash for Solar & Electric Applications, Model Mini (Black EPDM)
Magnifying glass
Hover image to zoom
$6.01 each
In Stock
In Stock
Get 13 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
Closed to 1" Square Mini Standard Master Flash for Solar & Electric Applications, Model Mini (Black EPDM)

Product Features
  • Smallest flashing available
  • Specifically Designed for Solar & Electrical Applications
  • Fits: Closed Top to 1” (0 to 25mm) Pipes • Base: 2-1/4” (57mm)
  • Weather Protection: This flashing is compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light.
  • Cut lines clearly marked to allow for easy installation for multiple pipe sizes.
  • A flexible aluminum base allows the flashing to conform to any panel configuration and most roof pitches regardless of pipe location.
  • Master Flash® was used to create a new engineering standard for profiled roofing by the International Association of Plumbing and Mechanical Officials (for the Uniform Plumbing Code) and remains the only product listed.
  • These products are also listed for use with Type B vents.

Specs

–
Product Type:

Roof Flashing

Model:

Mini

Pipe Size:

Closed to 1"

Shape:

Square

Base Diameter (Inches):

2-1/4"

Top Opening Diameter (Inches):

Closed

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I tried to buy this product . Fast srvice, terrible accuracy

Initially , i ordered three 1" square flashing units. My order arrived fast, but was one unit short. I reported the mistake, and also ordered an additional 1" flashing unit for a total of 4. Since, i have been shipped five 10" flashing units, each after calling in repeated mistake product shipments. I have returned all incorrect units, still have not received the two 1" flashing units i am owed. Absolutely ridiculous!!
Lane Dukart
Colorado
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy