Apply to be a TradeMaster!
Main product image of Closed" to 2" Square Middy Standard Master Flash for Metal Roofs, Model Mini (Red High Temperature Silicone)
Magnifying glass
Hover image to zoom

Closed" to 2" Square Middy Standard Master Flash for Metal Roofs, Model Mini (Red High Temperature Silicone)

SKU:
SQ082RA
Rating:
(0)
Q&A:
(0)
Closed" to 2" Square Middy Standard Master Flash for Metal Roofs, Model Mini (Red High Temperature Silicone)
Magnifying glass
Hover image to zoom
$15.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Red
Product Highlight: Material
Silicone
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
Note: The item's color is red and is not depicted in the image.

Closed" to 2" Square Middy Standard Master Flash for Metal Roofs, Model Mini (Red High Temperature Silicone)

Product Features
  • Made of EPDM or Silicone, these flashings are compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light.
  • The base is designed to mold to most panel configurations and roof pitches regardless of pipe location.
  • Accomodates Center pipe Range: 0” - 2” - (0 - 50mm) pipe / cable or Side Pipe / Cable Range: 3/8” (9mm) pipe / cable

Specs

–
Product Type:

Roof Flashing

Model:

Middy

Pipe Size:

Closed to 2"

Shape:

Square

Base Diameter (Inches):

3-3/4"

Top Opening Diameter (Inches):

Closed

Color:

Red

Material:

Silicone

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy