Apply to be a TradeMaster!
Main product image of 5/8" to 4" Square Standard Master Flash for Metal Roofs, Model #2 (Red High Temperature Silicone)
Magnifying glass
Hover image to zoom

5/8" to 4" Square Standard Master Flash for Metal Roofs, Model #2 (Red High Temperature Silicone)

SKU:
SQ202RA
Rating:
(0)
Q&A:
(0)
5/8" to 4" Square Standard Master Flash for Metal Roofs, Model #2 (Red High Temperature Silicone)
Magnifying glass
Hover image to zoom
$22.58 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Red
Product Highlight: Material
Silicone
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
5/8" to 4" Square Standard Master Flash for Metal Roofs, Model #2 (Red High Temperature Silicone)

Product Features
  • Weather Protection: These flashings are compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light.
  • Cut lines clearly marked to allow for easy installation for multiple pipe sizes.
  • A flexible aluminum base allows the flashing to conform to any panel configuration and most roof pitches regardless of pipe location.
  • Master Flash® was used to create a new engineering standard for profiled roofing by the International Association of Plumbing and Mechanical Officials (for the Uniform Plumbing Code) and remains the only product listed.
  • These products are also listed for use with Type B vents.

Specs

–
Product Type:

Roof Flashing

Model:

#2

Pipe Size:

5/8" to 4"

Shape:

Square

Base Diameter (Inches):

6"

Top Opening Diameter (Inches):

5/8"

Color:

Red

Material:

Silicone

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy