Apply to be a TradeMaster!
Main product image of 6" to 11" Square Standard Master Flash for Metal Roofs, Model #7 (Red High Temperature Silicone)
Magnifying glass
Hover image to zoom

6" to 11" Square Standard Master Flash for Metal Roofs, Model #7 (Red High Temperature Silicone)

SKU:
SQ702RA
Rating:
(3)
Q&A:
(0)
6" to 11" Square Standard Master Flash for Metal Roofs, Model #7 (Red High Temperature Silicone)
Magnifying glass
Hover image to zoom
$91.21 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Red
Product Highlight: Material
Silicone
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
6" to 11" Square Standard Master Flash for Metal Roofs, Model #7 (Red High Temperature Silicone)

Product Features
  • Weather Protection: These flashings are compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light.
  • Cut lines clearly marked to allow for easy installation for multiple pipe sizes.
  • A flexible aluminum base allows the flashing to conform to any panel configuration and most roof pitches regardless of pipe location.
  • Master Flash was used to create a new engineering standard for profiled roofing by the International Association of Plumbing and Mechanical Officials (for the Uniform Plumbing Code) and remains the only product listed.
  • These products are also listed for use with Type B vents.

Specs

–
Product Type:

Roof Flashing

Model:

#7

Shape:

Square

Base Diameter (Inches):

14"

Top Opening Diameter (Inches):

6"

Color:

Red

Material:

Silicone

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

3 out of 3 reviews
67% would recommend this product
3
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Same old Supply House story

It is a product I needed, purchased at a fair price, and delivered in a timely manner. I expect the boot to out last the all fuel stack it is sealing. Please check back in 20 years.
youp
Upper Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It doesnt last.

Had it 6 years and it is falling apart and has to be replaced
Sam
Payson Utah
2 years ago
Was this review helpful to you?

Not as pictured

We ordered the pictured item that was sealed on top until we're ready to put in stove pipe. Item came with an open top. We ended up caulking a plastic cereal bowl to it so it's at least sealed up. Other than that, it's fine.
Mountain gal
Valier, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy