Apply to be a TradeMaster!
Main product image of 12" to 28-1/2" Square Standard Master Flash for Metal Roofs, Model Maxi (Black EPDM)
Magnifying glass
Hover image to zoom

12" to 28-1/2" Square Standard Master Flash for Metal Roofs, Model Maxi (Black EPDM)

SKU:
SQ951BA
Rating:
(0)
Q&A:
(0)
12" to 28-1/2" Square Standard Master Flash for Metal Roofs, Model Maxi (Black EPDM)
Magnifying glass
Hover image to zoom
$144.54 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
12" to 28-1/2" Square Standard Master Flash for Metal Roofs, Model Maxi (Black EPDM)

Product Features
  • Design Excellence - Aztec’s flexible design meets all roofing needs. Sleeve flexibility accommodates vibration and pipe movement caused by expansion contraction. The soft aluminum base easily conforms to most metal roof profiles.
  • Weather Protection - Made of EPDM or High Temp Silicone, these flashings are compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light.
  • Base Flexibility - The base is designed to form a seal on most panel configurations and roof pitches regardless of pipe location.
  • Easy On-Site Customization - Fast, one piece construction allows for easy on-site installation in usually 5 Minutes.

Specs

–
Product Type:

Roof Flashing

Model:

Maxi

Pipe Size:

12" to 28-1/2"

Shape:

Square

Base Diameter (Inches):

34"

Top Opening Diameter (Inches):

12"

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy