Apply to be a TradeMaster!
Main product image of 1/2" PVC Compression Coupling (400T03)
Magnifying glass
Hover image to zoom

1/2" PVC Compression Coupling (400T03)

SKU:
11153
Rating:
(1)
Q&A:
(0)
1/2" PVC Compression Coupling (400T03)
Magnifying glass
Hover image to zoom
$3.78 each
BOX UP & SAVE 16%
$118.03 box of 37
$3.19 each
In Stock
In Stock
Get 2 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Compression Connection

Description

–
1/2" PVC Compression Coupling (400T03)

  • 150 PSI @ 73 F
  • Fits Iron Pipe Size
  • IPS Connection
  • BUNA Gasket
  • Specs

    –
    Size:

    1/2"

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    CURRENT ITEM
    1/2"
    Compression
    1/2" PVC Compression Coupling
    SKU: PVCC050
    1/2"
    Compression

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    great product

    This is a great way to repair leaks in sprinkler lines without digging up the whole line.. Easy way to connect lines after making repairs.. I will always have these on hand just in case.. I will always have extras on hand.. The Supplyhouse.com has these at a great price & have great shipping time.....
    EDS44
    Citrus Heights, Ca
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy