Apply to be a TradeMaster!
Main product image of 2" Galvanized Long Compression Coupling (440L08C)
Magnifying glass
Hover image to zoom

2" Galvanized Long Compression Coupling (440L08C)

SKU:
11406
Rating:
(1)
Q&A:
(1)
2" Galvanized Long Compression Coupling (440L08C)
Magnifying glass
Hover image to zoom
$38.35 each
In Stock
In Stock
Get 89 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Compression Connection

Description

–
2" Galvanized Long Compression Coupling (440L08C)

  • Compression Couplings - Galvanized
  • 5" Length - Long Style
  • Dresser Style
  • Specs

    –
    Size:

    2"

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Yes

    Worked as designed, fast shipment and costumer service when i called. Great Service and Prices.
    West Lebanon Township
    Lebanon, Pa.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is it approved for drinking water?

    Asked by George 4 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse.com Team

    No, galvanized fittings are not approved for drinking water.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy