Apply to be a TradeMaster!
Main product image of 1" Galvanized Long Compression Coupling (440L05C)
Magnifying glass
Hover image to zoom

1" Galvanized Long Compression Coupling (440L05C)

SKU:
3619
Rating:
(1)
Q&A:
(0)
1" Galvanized Long Compression Coupling (440L05C)
Magnifying glass
Hover image to zoom
$15.76 each
In Stock
In Stock
Get 10 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Compression Connection

Description

–
1" Galvanized Long Compression Coupling (440L05C)

  • Compression Couplings - Galvanized
  • 5" Length - Long Style
  • Dresser Style
  • Specs

    –
    Size:

    1"

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    this thing save me lot of time

    i used this when i have to cut pipe and reconnect, distance too far or too close for union, and much more, I love this product,,,
    jun6518
    los angeles
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy