Shop Resideo Sale
Main product image of 1-1/4" Threaded Globe Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Threaded Globe Valve (Lead Free)

SKU:
200T06LF
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Globe Valve (Lead Free)
Magnifying glass
Hover image to zoom
$44.89 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Lead Free Brass
  • 200 WOG
  • ISO-9002
  • Threaded Ends
  • Rising Stem
  • Screwed Bonnet
  • Integral Hard Seat and Swivel Disc
  • 125 PSI Steam @ 230°F Max
  • Max Temp 180°F

Specs

–
Size:

1-1/4"

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy