Apply to be a TradeMaster!
Main product image of 3/4" Threaded Globe Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Globe Valve (Lead Free)

SKU:
200T04LF
Rating:
(2)
Q&A:
(0)
3/4" Threaded Globe Valve (Lead Free)
Magnifying glass
Hover image to zoom
$20.11 each
BOX UP & SAVE 5%
$95.50 box of 5
$19.10 each
In Stock
In Stock
Get 50 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Lead Free Brass
  • 200 WOG
  • ISO-9002
  • Threaded Ends
  • Rising Stem
  • Screwed Bonnet
  • Integral Hard Seat and Swivel Disc
  • 125 PSI Steam @ 230°F Max
  • Max Temp 180°F

Specs

–
Size:

3/4"

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

will definitely purchase again.

Needed this globe valve the throttle the flow of a makeup water line. Worked perfectly.
Jeff The Plumber
Columbus Ohio
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again

Used to adjust flow rates in cooling system.
Mr. Long Pipe
Wixom, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy