Apply to be a TradeMaster!
Main product image of 1/2" Solder Ends Stop & Waste Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Solder Ends Stop & Waste Valve (Lead Free)

SKU:
202C03LF
Rating:
(0)
Q&A:
(0)
1/2" Solder Ends Stop & Waste Valve (Lead Free)
Magnifying glass
Hover image to zoom
$14.92 each
BOX UP & SAVE 11%
$159.12 box of 12
$13.26 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Pressure Rating
125 psi

Description

–
Features
  • ISO 9002
  • 125 WOG
  • Brass Stop and Waste Valve
  • Soft Seat
  • Solder Ends
  • Size - 1/2"
  • lead free

Specs

–
Application:

Plumbing

Size:

1/2"

Lead Free:

Yes

Connection Type:

Sweat

Pressure Rating:

125 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Lead Free
Connection Type
Pressure Rating
CURRENT ITEM
Product Image of 1/2" Solder Ends Stop & Waste Valve (Lead Free)
1/2" Solder Ends Stop & Waste Valve (Lead Free)
SKU: 202C03LF
Plumbing
1/2"
Yes
Sweat
125 psi
Plumbing
1/2"
Yes
Sweat
125 psi
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy