Apply to be a TradeMaster!
Main product image of 2" PVC Compression Coupling (400T08)
Magnifying glass
Hover image to zoom

2" PVC Compression Coupling (400T08)

SKU:
2269
Rating:
(1)
Q&A:
(0)
2" PVC Compression Coupling (400T08)
Magnifying glass
Hover image to zoom
$14.09 each
BOX UP & SAVE 12%
$73.98 box of 6
$12.33 each
In Stock
In Stock
Get 8 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Compression Connection

Description

–
2" PVC Compression Coupling (400T08)

  • 150 PSI @ 73 F
  • Fits Iron Pipe Size
  • IPS Connection
  • BUNA Gasket
  • Specs

    –
    Size:

    2"

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    CURRENT ITEM
    2"
    Compression
    2"
    Compression

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Great Coupling For Irrigation Main Repairs

    This compression coupling outperforms the telescoping repair couplings that are used by many irrigators and landscapers. The compression nuts have a high number of threads which allow the nuts to be tightened for a leak-free seal. It works great for mainline pipes that are under constant pressure as well as lateral pipes that have occasional pressure. The price is also much better than what you would pay at the hardware stores.
    Texas Gary
    Fort Worth, Texas
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy