Apply to be a TradeMaster!
Main product image of 5/8" OD Compression x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

5/8" OD Compression x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)

SKU:
29-1019BLF
Rating:
(0)
Q&A:
(1)
5/8" OD Compression x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$10.21 each
BOX UP & SAVE 11%
$90.60 box of 10
$9.06 each
In Stock
In Stock
Get 5 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
5/8" x 3/8"
Product Highlight: Material
Brass

Description

–
Matco Norca Unplated Angle Stop 5/8 Inch OD Compression x 3/8 Inch OD Compression

Features:
  • Unplated Lead Free Brass
  • Multi-Turn
  • Angle
  • ISO-9002

Specs

–
Material:

Brass

Body Pattern:

Angle

Finish:

Rough Brass

Size:

5/8" x 3/8"

Inlet Size:

5/8"

Outlet Size:

3/8"

Valve Type:

Angle

Inlet Type:

OD Compression

Outlet Type:

OD Compression

Type:

Multi-Turn

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Body Pattern
Finish
Size
Inlet Size
CURRENT ITEM
Product Image of 5/8" OD Compression x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)
5/8" OD Compression x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)
SKU: 29-1019BLF
Brass
Angle
Rough Brass
5/8" x 3/8"
5/8"

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this fit 1/2 copper pipe

Asked by walter 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the 5/8 side does

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy