Apply to be a TradeMaster!
Main product image of 1" PVC Compression Coupling (400T05)
Magnifying glass
Hover image to zoom

1" PVC Compression Coupling (400T05)

SKU:
299
Rating:
(2)
Q&A:
(0)
1" PVC Compression Coupling (400T05)
Magnifying glass
Hover image to zoom
$6.02 each
BOX UP & SAVE 15%
$107.10 box of 21
$5.10 each
In Stock
In Stock
Get 28 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Compression Connection

Description

–
1" PVC Compression Coupling (400T05)

  • 150 PSI @ 73 F
  • Fits Iron Pipe Size
  • IPS Connection
  • BUNA Gasket
  • Specs

    –
    Size:

    1"

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    CURRENT ITEM
    1"
    Compression
    1" PVC Compression Coupling
    SKU: PVCC100
    1"
    Compression

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Great product

    Best price, fast shipping, worked as it was supposed to
    Jim
    Colorado Springs CO
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great deal!

    I have bought this and the Spears and except for this one being less than half the price of the Spears I would go with this one.
    StrutMan
    Chicago
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy