Apply to be a TradeMaster!
Main product image of 3" PVC Compression Coupling (400T10)
Magnifying glass
Hover image to zoom

3" PVC Compression Coupling (400T10)

SKU:
3618
Rating:
(0)
Q&A:
(0)
3" PVC Compression Coupling (400T10)
Magnifying glass
Hover image to zoom
$26.88 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
3" PVC Compression Coupling
Brand:
Bluefin
SKU:PVCC300
(23)
Order by 6PM, receive 215 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Compression Connection

Description

–
3" PVC Compression Coupling (400T10)

  • 150 PSI @ 73 F
  • Fits Iron Pipe Size
  • IPS Connection
  • BUNA Gasket
  • Specs

    –
    Size:

    3"

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    CURRENT ITEM
    Product Image of 3" PVC Compression Coupling (400T10)
    3" PVC Compression Coupling (400T10)
    SKU: 3618
    3"
    Compression
    3"
    Compression

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy