The Day Savers – A National Tradesmen Day Contest
Main product image of 2" Double Bronze Oval Meter Flange Kit (Lead Free)
Magnifying glass
Hover image to zoom

2" Double Bronze Oval Meter Flange Kit (Lead Free)

SKU:
431T08PLF
Rating:
(2)
Q&A:
(0)
2" Double Bronze Oval Meter Flange Kit (Lead Free)
Magnifying glass
Hover image to zoom
$172.49 each
In Stock
In Stock
Get 23 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"

Description

Kit Includes:
  • 2 Flanges
  • 2 Gaskets
  • 4 Nuts
  • 4 Bolts

Features:
  • Lead Free Bronze
  • Oval
  • Threaded & Sweat
  • AB 1953 & NSF 61- Annex G Certified
  • Class 125
  • NBR Rubber Gaskets

Specs

Product Type:

Meter Flange

Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

LFFBV-3C-M1, 2" Full Port Threaded Ball Valve, Lead Free
SKU: 88005696
Watts

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I WOULD BUY THIS AGAIN

THIS WAS A RESALE ITEM FOR US
GARY
INDIO, CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The second one worked great!

Had to replace 2 in valves, meter flanges and pack joints so the water department could change the meter. The first set of flanges came incomplete but I will say supplyhouse.com had excellent customer service! They expedited the delivery of another set so I was able to perform the work as scheduled! Things like that happen but this company did a phenomenal job standing behind their product! I will be doing business with them for many years to come!
Jay
Atlantic City, New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy