Apply to be a TradeMaster!
Main product image of 2" ProPress x FTG Copper 90° Street Elbow
Magnifying glass
Hover image to zoom
2" ProPress x FTG Copper 90° Street Elbow
Magnifying glass
Hover image to zoom
$67.81 each
In Stock
In Stock
Get 73 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Size: 
2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"

This item replaces: 77372

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Fitting Connection
Product Highlight: Material
Copper

Description

–
Propress 90 Street Elbow

Specs

–
Size:

2"

Connection Type:

Press x Fitting

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
2"
Press x Fitting
Copper
Plumbing
2"
Press x Fitting
Copper
Plumbing
2"
Press x Fitting
Copper
Plumbing

You May Also Need

2" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79290
Viega

Product Reviews

4.67 out of 9 reviews
88% would recommend this product
4.67
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Overpriced

I usually buy products from supply.com because they tend to be a little less expensive but recently I purchased 1 inch street 90s and they were three dollars more than my supply house I had bought them already through supply house before checking what they cost at my supply house, I guess that was my own fault but in the future, it will be price checking more often!
Plumbing guru
Carmel, New York
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super easy to purchase from!!

Tremendous help, easy ordering, fast shipping!!!
Jim
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega Great Products

Always utilize Viega for my propress needs, no issues easy to install and make sure to prep the pipe correctly/
Chiapet19
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YEAH

BOOM
BD
01550
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy Again

Good Quality Fittings
Gene Gene
F.P. Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

fast shipping and products are great
Hector
95448
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

The product was very good and I received it when I was promised
D mac
Little Rock Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this product on all my jobs.

Fast and easy. No flames.
Winslow the KOC.
CT.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I purchase Viega Propress copper fittings only.

Viega Propress copper fittings have exponentially improved copper piping installation. No more worries of fire, the smoke alarm going off, hot piping, inability to solder with water in the piping. I've been a Master Plumber for 30 years, and to put my trust in one rubber "O" ring, from flooding a multimillion dollar house, took some convincing ! Have yet to have a leak on a properly, and fully pressed fitting.
Pat
Northern NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you solder this fitting to make transition to FTG

Asked by saprano 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

On the copper side, this fitting can be soldered inside of a copper fitting. The other side has a press connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy