Apply to be a TradeMaster!
Main product image of 3/4" MIP x 1" FIP Water Meter Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MIP x 1" FIP Water Meter Elbow (Lead Free)

SKU:
433L9004LF
Rating:
(5)
Q&A:
(0)
3/4" MIP x 1" FIP Water Meter Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$22.94 each
In Stock
In Stock
Get 26 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"

Description

–
Features:
  • Lead Free Brass
  • Sizes - 3/4" MIP x 1" FIP

Specs

–
Product Type:

Meter Elbow

Size:

3/4" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would definitely buy this product again

Made everything work in a very limited space, made everything easier and the better job to boot very satisfied
Mick
Port orange fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality, heavy duty

All around great product. Build quality is excellent. Good clean threads. It was easy to install and worked perfectly for my application.
PhillyDan
Philadelphia, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again.

It leaked.
Jon
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Use for personal water meter connection. Comes with washer to use during the connection.
Cpt. Amer. DIYer
Central, N C
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution for installing my Water Softener

This 90º 1" FIP x 3/4" MIP fitting was the perfect solution to install my WaterBoss water softener. I couldn't use 1" elbows because the softener's IN/OUT connections were too close together. Reducers with a 3/4" street elbow or nipples/elbows still wouldn't work. I didn't want to use unions and didn't trust my soldering for copper.
Gecko
Sullivan, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy