Apply to be a TradeMaster!
Main product image of 3/8" IPS (1/2" CTS) Brass Compression Coupling Long (Lead Free)
Magnifying glass
Hover image to zoom

3/8" IPS (1/2" CTS) Brass Compression Coupling Long (Lead Free)

SKU:
450T02LF
Rating:
(0)
Q&A:
(0)
3/8" IPS (1/2" CTS) Brass Compression Coupling Long (Lead Free)
Magnifying glass
Hover image to zoom
$11.30 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Compression Connection

Description

–
3/8" IPS Brass Compression Coupling Short (Lead Free)

  • 3 Inch Length - Short Pattern
  • Lead Free Brass
  • Specs

    –
    Size:

    3/8"

    Material:

    Brass

    Lead Free:

    Yes

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy