Brass Compression Couplings are brass fittings with compression connections, used to join two runs of pipe or tube. The Matco-Norca couplings on this listing are lead free, with sampled sizes from 3/8" IPS through 1-1/4" IPS. Matco-Norca lists the connection type as compression on every size sampled. Each IPS size is paired with a CTS size in the product name, such as 1/2" CTS for the 3/8" IPS coupling and 1-1/2" CTS for the 1-1/4" IPS coupling. The 1/2" through 1-1/4" IPS couplings are described as short pattern at 3 inches in length. Because every size carries both an IPS and a CTS designation, confirming that pairing against the existing pipe is the first check before ordering. Getting the match right keeps a repair moving and avoids a return trip for the correct size.
Subcategories
Buying Guide
Start with the pipe or tube size. Each sampled coupling is named with an IPS size and a CTS size, for example 3/4" IPS (1" CTS), so confirm which designation matches the existing run before choosing a size. Sizes sampled on this listing include 3/8", 1/2", 3/4", 1" and 1-1/4" IPS. Note that the 1/2" IPS coupling is paired with 3/4" CTS, while 1/2" CTS goes with the 3/8" IPS coupling.
Next, look at length. Matco-Norca describes the 1/2" through 1-1/4" IPS couplings as short pattern at 3 inches in length, so confirm the fitting fits the space.
When comparing Brass Compression Couplings, check material and lead content. The sampled Matco-Norca models are brass, listed lead free, with compression connections. Lead free construction matters on work where local code calls for it, so verify the listing on the exact product page.
Then confirm the connection type. Compression is the connection type on every sampled size, so confirm the pipe or tube being joined suits a compression fitting before ordering. Check the full product name, since the size shown first is the IPS designation.
Finally, list every size the job needs, since each IPS size pairs with a different CTS size. Verify specs on each product page before ordering.
Frequently Asked Questions
What sizes of brass compression couplings does Matco-Norca list?
The sampled Matco-Norca Brass Compression Couplings include 3/8", 1/2", 3/4", 1" and 1-1/4" IPS sizes. Their product names pair those with 1/2", 3/4", 1", 1-1/4" and 1-1/2" CTS. Check the listing for the full range.
What's the difference between IPS and CTS on a compression coupling?
Each Brass Compression Coupling here lists an IPS size and a CTS size in its product name, for example 3/4" IPS (1" CTS). Both designations describe the same coupling, so confirm which one matches the existing pipe or tube before ordering.
Are these brass compression couplings lead free?
The sampled Matco-Norca Brass Compression Couplings list Lead Free as yes and brass as the material. The product names also carry the lead free label. Confirm the marking on the exact product page for the job.
How long are short pattern brass compression couplings?
Matco-Norca describes the 1/2" through 1-1/4" IPS Brass Compression Couplings as short pattern at 3 inches in length. Measure the space for the fitting. Confirm the length on the individual product page.
What connection type do these brass couplings use?
The sampled Brass Compression Couplings list compression as the connection type. Confirm the pipe or tube being joined suits a compression fitting. Match the IPS and CTS sizing before ordering.