Apply to be a TradeMaster!
Main product image of 6" No Hub Coupling
Magnifying glass
Hover image to zoom

6" No Hub Coupling

SKU:
452013
Rating:
(0)
Q&A:
(1)
6" No Hub Coupling
Magnifying glass
Hover image to zoom
$13.82 each
BOX UP & SAVE 13%
$301.25 box of 25
$12.05 each
In Stock
In Stock
Get 15 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Specs

–
Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 6" No Hub Coupling
6" No Hub Coupling
SKU: 452013
6"

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the actual un-clamped ID of the coupling?

Asked by Eddie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

it would measure roughly the OD of 6" schedule sized pipe, 6-5/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy