Apply to be a TradeMaster!
Main product image of 8" No Hub Coupling
Magnifying glass
Hover image to zoom

8" No Hub Coupling

SKU:
452014
Rating:
(0)
Q&A:
(0)
8" No Hub Coupling
Magnifying glass
Hover image to zoom
$17.95 each
BOX UP & SAVE 11%
$240.45 box of 15
$16.03 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Specs

–
Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 8" No Hub Coupling
8" No Hub Coupling
SKU: 452014
8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy