Apply to be a TradeMaster!
Main product image of 3" x 2" No Hub Coupling
Magnifying glass
Hover image to zoom

3" x 2" No Hub Coupling

SKU:
452108
Rating:
(0)
Q&A:
(0)
3" x 2" No Hub Coupling
Magnifying glass
Hover image to zoom
$4.48 each
BOX UP & SAVE 4%
$431.00 box of 100
$4.31 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
3" x 2" No Hub Coupling
Brand:
Bluefin
SKU:NHC300-200
(0)
Order by today, receive 52 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3" x 2"

Specs

–
Size:

3" x 2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3" x 2" No Hub Coupling
3" x 2" No Hub Coupling
SKU: 452108
3" x 2"
3" x 2" No Hub Coupling
SKU: NHC300-200
3" x 2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy