Apply to be a TradeMaster!
Main product image of 3" x 2" No Hub Coupling
Magnifying glass
Hover image to zoom
3" x 2" No Hub Coupling
Magnifying glass
Hover image to zoom
$5.17 each
BOX UP & SAVE 21%
$409.00 box of 100
$4.09 each
In Stock
In Stock
Get 52 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 2"

Specs

–
Size:

3" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3" x 2" No Hub Coupling
3" x 2" No Hub Coupling
SKU: NHC300-200
(11)
3" x 2"
3" x 2" No Hub Coupling
SKU: 452108
3" x 2"

You May Also Need

3" No Hub Coupling
SKU: NHC300
Bluefin

Product Reviews

4.18 out of 11 reviews
82% would recommend this product
4.18
out of 11 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
9%
3 star
0%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

couldn't find it anywhere else...

I couldn't find this exact part anywhere else. Not the big box stores, not on line. This was EXACTLY the part I needed. Saved me from having to gut out the project and re-start. Yes, it was a small project, but I didn't want to redo it!!! Thank you for an easy and reasonably priced/shipped transaction. Steve
VS

Most Liked Negative Review

No

These bands do not hold firm. Connections didn't leak. The pipe does straight and there's alot of play even when there torqued to spec.
Showing 1-10 of 11 reviews

Great produckt.

The price is the best part of the deal.
Andrew
West Hollywood
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for cast iron

Great price but don't with cast iron pipe
K
GA
2 years ago
Was this review helpful to you?

Just what I needed

Good quality, fast service, great price.
B
Marana AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wil buy again.

Good product and price.
Dude
Adirondacks NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same quality as name brand

Great product.
KP
SF CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saver/ great price

Easily replaced an inline vent fan, worked great and saved time.
AC guy
Lewisville, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

These bands do not hold firm. Connections didn't leak. The pipe does straight and there's alot of play even when there torqued to spec.
Lawless
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Worked great and much cheaper here than the big box store or anywhere else on the internet. Fast shipping also.
Trailboss
Vista, California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

couldn't find it anywhere else...

I couldn't find this exact part anywhere else. Not the big box stores, not on line. This was EXACTLY the part I needed. Saved me from having to gut out the project and re-start. Yes, it was a small project, but I didn't want to redo it!!! Thank you for an easy and reasonably priced/shipped transaction. Steve
Steve
Baltimore, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the product is good

add flexibility to trap area under bathroon sink
rick
New Hampshire
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use this with 2" I.D. steel pipe? O.D. is 2-5/16".

Asked by JOHN 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. Yes, this will work with 2" SCH 40 steel pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy