Apply to be a TradeMaster!
Main product image of 4" x 2" No Hub Coupling
Magnifying glass
Hover image to zoom
4" x 2" No Hub Coupling
Magnifying glass
Hover image to zoom
$7.94 each
BOX UP & SAVE 2%
$38.75 box of 5
$7.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
4" x 2" No Hub Coupling
Brand:
Bluefin
SKU:NHC400-200
(11)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
4" x 2"

Specs

–
Size:

4" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" x 2" No Hub Coupling
4" x 2" No Hub Coupling
SKU: 4521108
4" x 2"
4" x 2" No Hub Coupling
SKU: NHC400-200
4" x 2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy