Apply to be a TradeMaster!
Main product image of 4" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

4" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)

SKU:
4561111
Rating:
(77)
Q&A:
(2)
4" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$7.44 each
BOX UP & SAVE 8%
$137.60 box of 20
$6.88 each
In Stock
In Stock
Get 31 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Features:
  • Stainless Steel Bands
  • Durable rubber for all Schedule 40 pipe applications
  • UPC approved

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: FRC200
Bluefin

Product Reviews

4.86 out of 77 reviews
97% would recommend this product
4.86
out of 77 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
5%
3 star
0%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect hard to find item

I had an unusual need - to connect the 6" outbound port of a cyclone dust separator to the 6" inbound port of a dust collection fan. Needless to say neither end was actually 6". And I needed it to be ridgid enough to support the weight of the cyclone and minimize movement, which made a 6" hose unworkable. After searching for this particular coupler I finally found it here, and it was exactly what was needed. The quality is great and the customer service was exceptional, especially for an odd one off order.
VS

Most Liked Negative Review

Too Tight

The 1 1/2" Bluefin Rubber Coupling is too tight to slide on to an 1 1/2" PVC pipe even if you loosen the clamps. From applying pressure to get them on the pipe, it eventually pops the connection of the other fittings.
Showing 1-10 of 77 reviews

Good product.....good price.

Ideally it was sized a bit bigger so it goes onto 3" pvc pipe easier. The price is the best I found.
Joe
Goshen, IN
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buying for years

Nice sturdy product
Mike
Pipersville pa
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I need and on time

Running an 1-1/4" water line from a creek to a pasture. These couplers allowed the connections and flexibility needed.
Gray2Hairs
WA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product with great price

High quality product used between PVC and Cast Iron pipe. Great value.
Maxparker3
Ridley Park PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price/quality

These are perfect for attaching 3 inch to the 4 inch outlet on sewage ejector pumps... Good quality at reasonable price!!
Dmccont
Ronkonkoma
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent products,

Excellent products and very prompt delivery, loved it, thank you so much.
Rudy
Vernon texas 76384
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems well-made.

Good, high-quality coupling. No complaints at all.
John
Churchville, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love to buy again and again

Supply house is the amazing company, a lot of variety and products are available online. Staff is very friendly and I am very happy with the service and products and price.
Abdul Riaz
Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am going to keep buying.

I am a big fan of supply house, the staff is amazing and there are a lot of variety that I need for my daily plumbing and maintenance.
Abdul Riaz
Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am going to keep buying.

I am very thankful to these wonderful supply team. Everything is fantastic. My daily maintenance and project are completed by a supply house, I am very big fan coz of a lot of variety with great price.
Abdul
Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the internal diameter for the 6" Rubber COupling by Matco-Norca. Is it 6" exactly?

Asked by JT 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no its approx. 6.5" its sized for the OD of a 6" PVC pipe

Was this review helpful to you?

Q: What is the length of the 4 inch diameter coupling

Asked by Ralph 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 4561111 coupling fits 4" pipe, and is 4" wide.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy