Apply to be a TradeMaster!
Main product image of 2" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

2" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)

Brand:
Bluefin
SKU:
FRC200
Rating:
(77)
Q&A:
(2)
2" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$2.48 each
BOX UP & SAVE 8%
$228.00 box of 100
$2.28 each
In Stock
In Stock
Get 2,062 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Features:
  • Stainless Steel Bands
  • Durable rubber for all Schedule 40 pipe applications
  • UPC approved
  • Specs

    –
    Size:

    2"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    2" x 2"

    You May Also Need

    Product Reviews

    4.86 out of 77 reviews
    97% would recommend this product
    4.86
    out of 77 Reviews
    97% would recommend this product
    WRITE A REVIEW
    5 star
    92%
    4 star
    5%
    3 star
    0%
    2 star
    1%
    1 star
    1%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Perfect hard to find item

    I had an unusual need - to connect the 6" outbound port of a cyclone dust separator to the 6" inbound port of a dust collection fan. Needless to say neither end was actually 6". And I needed it to be ridgid enough to support the weight of the cyclone and minimize movement, which made a 6" hose unworkable. After searching for this particular coupler I finally found it here, and it was exactly what was needed. The quality is great and the customer service was exceptional, especially for an odd one off order.
    VS

    Most Liked Negative Review

    Too Tight

    The 1 1/2" Bluefin Rubber Coupling is too tight to slide on to an 1 1/2" PVC pipe even if you loosen the clamps. From applying pressure to get them on the pipe, it eventually pops the connection of the other fittings.
    Showing 1-10 of 77 reviews

    Good product.....good price.

    Ideally it was sized a bit bigger so it goes onto 3" pvc pipe easier. The price is the best I found.
    Joe
    Goshen, IN
    7 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Buying for years

    Nice sturdy product
    Mike
    Pipersville pa
    13 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I need and on time

    Running an 1-1/4" water line from a creek to a pasture. These couplers allowed the connections and flexibility needed.
    Gray2Hairs
    WA
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product with great price

    High quality product used between PVC and Cast Iron pipe. Great value.
    Maxparker3
    Ridley Park PA
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good price/quality

    These are perfect for attaching 3 inch to the 4 inch outlet on sewage ejector pumps... Good quality at reasonable price!!
    Dmccont
    Ronkonkoma
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent products,

    Excellent products and very prompt delivery, loved it, thank you so much.
    Rudy
    Vernon texas 76384
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Seems well-made.

    Good, high-quality coupling. No complaints at all.
    John
    Churchville, PA
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Love to buy again and again

    Supply house is the amazing company, a lot of variety and products are available online. Staff is very friendly and I am very happy with the service and products and price.
    Abdul Riaz
    Indiana
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I am going to keep buying.

    I am a big fan of supply house, the staff is amazing and there are a lot of variety that I need for my daily plumbing and maintenance.
    Abdul Riaz
    Indiana
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I am going to keep buying.

    I am very thankful to these wonderful supply team. Everything is fantastic. My daily maintenance and project are completed by a supply house, I am very big fan coz of a lot of variety with great price.
    Abdul
    Indiana
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: What is the internal diameter for the 6" Rubber COupling by Matco-Norca. Is it 6" exactly?

    Asked by JT 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    no its approx. 6.5" its sized for the OD of a 6" PVC pipe

    Was this review helpful to you?

    Q: What is the length of the 4 inch diameter coupling

    Asked by Ralph 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The 4561111 coupling fits 4" pipe, and is 4" wide.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy