Apply to be a TradeMaster!
Main product image of 1" PVC In-Line Check Valve w/ SS Spring (Solvent), 523S05
Magnifying glass
Hover image to zoom

1" PVC In-Line Check Valve w/ SS Spring (Solvent), 523S05

SKU:
523S05
Rating:
(2)
Q&A:
(0)
1" PVC In-Line Check Valve w/ SS Spring (Solvent), 523S05
Magnifying glass
Hover image to zoom
$12.91 each
BOX UP & SAVE 11%
$57.15 box of 5
$11.43 each
In Stock
In Stock
Get 31 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
Stops Backflow & Syphoning for Swimming Pools, Hot Tubs & Spas, Industrial Applications, Agricultural, & Solar Installations.

Features:
  • In-Line Check Valve-Spring Loaded
  • 150 PSI at a Max Temp. of 122 Deg. F (50 Deg. C)
  • Solvent Ends
  • .5 PSI Spring Loaded
  • .516 Crack Pressure
  • Maintenance Free Operation
  • Specs

    –
    Size:

    1"

    Material:

    PVC

    Connection Type:

    Socket x Socket

    Connection Method:

    Socket

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" PVC Sch 40 Tee
    SKU: 401-010
    1" PVC Sch. 40 90° Elbow
    SKU: 406-010

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    No issues

    We been using these for just over a year and haven't had any issues.
    MariettaBusiness
    Marietta, GA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    GREAT FOR HOMES & COMMERCIAL.

    I LUV THE STRUCTURE OF THE BODY, THAT IS HEAVY- DUTY & THE VALVE LOOK HEAVY DUTY. I RECOMMEND TO ALL MY FRIENDS.
    EJ
    CALLAHAN
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy